Cartridges for 3M™ 6000 Series Respirators

Respiratory protection for workers

Manufacturer: 3M 6005

 View more versions of this product

Catalog No. 17-986-11E

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Length (Metric) 10.6cm
    Length (English) 4.2 in.
    Color Black, Olive
    Quantity 60 Case
    For Use With (Equipment) 3M™ half and full facepiece 6000, 7000, ff-400 series with bayonet filter holders,3M™ half and full facepiece 6000, 7000, ff-400 series with bayonet filter holders
    Product Type Cartridge
    Height (English) 3.4 in.
    For Use With (Application) Demolition, facility maintenance, sanding
    Height (Metric) 8.6cm
    Certifications NIOSH
    Cartridge Type Formaldehyde and Organic Vapor Cartridge

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit