Casella™ CEL-24X Digital Sound Level Meters

Choice of four meters to meet your workplace noise monitoring needs

Manufacturer: CEL Instruments LtdSupplier Diversity Partner CEL240

 View more versions of this product

Catalog No. 19-979-631

  Check Availability
Add to Cart

    Specifications

    Product Type CEL-240 Basic Digital Sound Meter
    Warranty 2 Years
    Certifications/Compliance ANSI S1.4, IEC 616672 Type 2, ANSI S1.43
    Depth (English) 1.2 in.
    Depth (Metric) 3.04cm
    Display Type LCD
    Dynamic Range 70dB
    Height (English) 8.3 in.
    Height (Metric) 21.08cm
    Humidity Range 5 to 90%
    Includes Foam windscreen, three AA batteries, wrist strap, meter
    Measurement Range 30 to 130dB
    Noise Level <33dB
    Temperature Range (English) 32° to 104°F
    Temperature Range (Metric) 0° to 40°C
    Weight (English) 8.8 oz.
    Weight (Metric) 249.47g
    Width (English) 2.8 in.
    Width (Metric) 7.11cm
    Hertz 1KHZ

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit