Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Cast Material Stacking Box

Click to view available options
Width (English):
4 in.
5 in.
6 in.
Description
- Stackable box for cast material
- Durable and cleanable PETG construction
- Protrusions on top fit into pockets on base for secure stackablity
- Lid lifts off for full access to cast material
- Choose from: 4, 5, or 6 in. wide
Specifications
Specifications
Type | Dispensing Bin |
Material | PETG |
Color | Clear |
Shape | Rectangular |
Autoclavable | Not Autoclavable |
Width (English) | 4 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction