Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Castaloy™ Thermometer Clamps

Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers

 View more versions of this product

Catalog No. 05-809-10Q


Add to cart

Description

Description

Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers

  • Adjust to any angle
  • Rustproof
  • Jaws are nickel-plated phosphor bronze

Standard clamp

  • Holds thermometers 3.87 in. (10cm) from support rod
  • Integral clamp holder
  • Large thumbscrew holds clamp securely to support rod
Extension clamp
Holds thermometers up to 7 in. (18cm) from support rod
Overall length, 7.75 in. (20cm)
Extension arm is 0.43 in. (11mm) diameter
  • Use with 05-754Q clamp holder
  • Specifications

    Specifications

    Holds thermometers up to 7 in. from support rod, integral clamp holder, Large thumbscrew holds clamp securely to support rod
    19.55 cm
    Extension Thermometer Clamp
    7.7 in.
    Nickel Plated Phosphor Bronze
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit