Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MedSchenker™ CavSwab™ Mid-Turbinate

The MedSchenker™ Mid-Turbinate CavSwab™ is recommended for pediatric use and has been engineered to provide a quicker and more comfortable testing process for both the medical professional as well as the patient.
$2883.00
Specifications
Applicator Material | Nylon Fiber |
---|---|
Certifications/Compliance | ISO 13485 |
Handle Material | Nylon |
Shelf Life | 36 months |
Tip Material | Nylon Fiber |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-000-009
![]() |
MedSchenker™
AC3100 |
Blue |
Case of 2000 for $2,883.00
|
|
23-000-014
![]() |
MedSchenker™
AC3100P |
Pink |
Case of 2000 for $2,883.00
|
|
Description
- Marked nylon shaft for uncomplicated identification of required depth
- Removable stopper, the face of a bear, helps distract and put younger patients at ease
- Quicker and more comfortable testing process for both the medical professional and patient
- Molded break point, at 85 mm, on the 120 mm nylon shaft is safe and reliable
- This superior design allows for a quick sample uptake and elution of more than 90% of the sample
- Engineered precision scalloped surface of nylon fibers provide a greater surface area to absorb and collect larger amounts of specimen
Specifications
Nylon Fiber | |
Nylon | |
Nylon Fiber | |
Sterile | |
120 mm | |
2000/Cs. |
ISO 13485 | |
36 months | |
Flocked | |
Sample Collection | |
100 Pk. | |
85 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title