CCI™ Polar/Solar™ Extension Cord

Oil-, weather- and chemical-resistant 12-gauge extension cord

Manufacturer: Nasco 17201689

 View more versions of this product

Catalog No. 18-861-293

  Check Availability
Add to Cart

    Specifications

    Product Type Coleman Cable Extension Cord
    Amperage 15A
    Color Yellow
    Count (Outlets) 1
    Length (English) 100 ft.
    Length (Metric) 30.5mm
    Voltage Range 125VAC
    Weight (English) 13 lb.
    Weight (Metric) 5.8kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit