Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck CD-Chex™ Plus BC Controls
For immunophenotyping with Beckman Coulter™ flow cytometry systems
Supplier: Streck 213374
Description
- Determines the accuracy and reproducibility of all steps involved in immunophenotyping, including red blood cell lysis
- CD-Chex Plus BC CD4 Low offers a depressed CD4 absolute number often indicated in patients with immunodeficiency diseases
- Both CD-Chex Plus BC and CD-Chex Plus BC CD4 Low offer 30-day open-vial stability and up to 90-day closed-vial stability
- Available in plastic vials with pierceable caps containing a 3.0mL fill
Specifications
CE | |
Plastic Vial | |
CD-Chex™ plus BC Control | |
Normal | |
Normal Human Peripheral Blood Leukocytes and Erythrocytes |
2°C to 10°C | |
Beckman Coulter™ flow cytometry system | |
Determines the accuracy and reproducibility of all steps involved in immunophenotyping | |
2 x 3 mL | |
3 Months |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction