Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Ceaprene Stopper for Drosophila Containers
Gas-permeable. Greiner Bio-One Ceaprene Stopper for Drosophila Containers are made of water-repellent material.
$248.00 - $637.50
Specifications
Material | Water-repellent |
---|---|
Color | White |
Sterility | Non-sterile |
Type | Ceaprene Stopper |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
07-000-517
|
Greiner Bio-One
323070 |
16 mL Drosophila Container |
Case of 1500 for $637.50
|
|
07-000-522
|
Greiner Bio-One
332070 |
175 mL Drosophila Container |
Case of 315 for $248.00
|
|
07-000-521
|
Greiner Bio-One
330070 |
68 mL Drosophila Container |
Case of 605 for $267.00
|
|
07-000-527
|
Greiner Bio-One
354070 |
28 mL Drosophila Container |
Case of 1500 for $604.00
|
|
Description
- Gas-permeable
- Made of water-repellent material
- Color: White
- Non-sterile
- For use with insect breeding containers
Specifications
Water-repellent | |
White | |
Non-sterile | |
Ceaprene Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title