Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Digital Microscope Imager Products for Science Education

Replaces eyepiece and connects directly to PC.

Manufacturer:  Celestron™ 44421

Catalog No. S13033

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Record still images and video of specimens using 2.0 MP CMOS sensor
  • Works with any traditional microscope with 23 mm to 30 mm diameter eyepiece tubes
  • Imaging Sensor: 2.0 MP CMOS, 10x in lieu of eyepiece
  • Software Compatibility: Windows XP or better, Mac OS X 10.4.9 or better
  • USB Connection: 2.0, cable attached
  • Dimensions: 64 x 22mm (2.5 x .9 in.) diameter
  • Imager replaces eyepiece and connects directly to PC, streaming images of specimens viewing
  • perfect tool for hobbyists, teachers, students, medical labs, and more.

Warranty and Services

Two years

Specifications

Specifications

Education
Hobbyists, teachers, students, medical labs, and more
One adjustable collar with step for 30mm eyepiece diameter, Digital Microscope Suite 2.0 software for Windows™
42g
Black
Digital Microscope Imager
1.5 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit