Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ S20 Stereo Microscope Products for Science Education

Stereo microscope with 20x power for viewing details on 3D objects.

Manufacturer:  Celestron™ 44207

Catalog No. S13034


Add to cart

Includes: Two insect specimens and two AA batteries

Description

Description

  • Metal head with coarse focusing knob
  • Upper LED illumination for detailed viewing
  • Removable stage with metal clips
  • Interpupillary distance: 57.15 x 76.2mm (2.25 to 3.0 in.)
  • Working distance: 70mm (2.76 in.)
Specifications

Specifications

2 Years
Upright Binocular
S20 Stereo Microscope
1 lb.
4 x 5.3 x 9.75 in. (102 x 135 x 248 mm)
WF10X All Glass (2)
LED Upper
20X
490 g
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit