Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Non-Treated
Preferred vessel for long term cultivation or large-scale expansion of cells, providing protection against contamination. Eppendorf™ Cell Culture Flasks with Vented Filter Cap, Non-Treated are sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free and non-cytotoxic.
Supplier: Eppendorf™ 0030710029
Description
- Features ConvexAcces™ geometry for facilitated access to growth area and easier and safe cell treatment
- Optimized gas exchange and protection against contamination through high efficiency air filter technology
- Anti-rolling cap with corrugation facilitates cultivation steps when cap needs to be set aside
- 100% in-line control for leakage-free flasks and maximum safety
- Direct surface identification on flask and cap
- Available in three sizes: T–25, T–75 and T–175 with non-treated surfaces
Specifications
Transparent | |
Polystyrene | |
T-25 Cell culture flask | |
-86°C to +60°C | |
SAL 10-6 | |
26.9cm2 | |
27.2 mm |
7 mL | |
|
|
None | |
Not Autoclavable | |
Vented filter cap | |
3.0 to 7.0 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title