Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Cell Optimizer System™ 125W Heating Pad, 5 x 5 in.

Maintains temperature without the need for an incubator. The Wheaton Cell Optimizer System™ 125W Heating Pad features a European plug.

Manufacturer:  DWK Life Sciences I057638

Catalog No. 02-913-328

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • 100-120 VAC, 50/60 Hz, 125 Watts
  • Plugs into the Support Unit and is controlled by the Control Tower
  • Dimensions: 12.7 x 12.7cm (5 x 5 in.)
Specifications

Specifications

Heating Pad, 5 x 5 in.
Eur Plug
100/120 VAC
Wheaton Cell Optimizer System
125 Watts
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit