Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Cell Optimizer System™ Sampler with Plug Valve, 30.5cm/12 in.

Designed to work with the 1 or 3L flasks. Wheaton Cell Optimizer System™ Sampler with Plug Valve is supplied with a plug valve to maintain vessel sterility during sampling.

Manufacturer:  DWK Life Sciences I057501

Catalog No. 02-913-330

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Made of 316L stainless steel
  • Length: 30.5cm / 12 in.
  • Designed for use with the 1 Liter or 3 Liter Cell Optimizer System™
Specifications

Specifications

Dip Sampler, 12 in.
Cell Optimizer System, 1 or 3 L Flasks
Plug Valve
316L stainless steel
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit