Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLCOAT™ 24 Well Tissue Culture Treated Microplates
Used for cell culture applications in native condition.
Supplier: Greiner Bio-One 662950005
Description
- Coated with extracellular matrix proteins or mimetics such as Collagen Type I, Fibronectin, Laminin, Poly-D-Lysine or Poly-L-Lysine
Specifications
Clear | |
Polystyrene | |
3.3 mL | |
1.9 sq. cm | |
Rectangular | |
Collagen Type I Protein | |
0.5 to 1 mL | |
127.76 mm | |
19 mm |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Non-sterile | |
Multi-well Cell Culture Plate | |
Lid | |
85.48 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction