Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap

Click to view available options
Capacity (Metric):
2520 mL

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap stable and transparent.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Optical clarity
  • Cell adhesion through

Service Plan

No

Warranty and Services

No

Bottle Surface Smooth
Diameter (Metric) 116 mm
Closure Material HDPE
Height (English) 10.6 in.
Height (Metric) 271 mm
Product Type Roller Bottle
Capacity (Metric) 2520 mL
Color Clear
Diameter (English) 4.8 in.
Dimensions (L x W x H) 271x121.5 mm
For Use With (Application) Cell cuture
Material PTFE Filter
No. per Case 24
Sterility Sterile
Cell Growth Area 850cm2
Closure Color Blue
Format Short form
Graduations Yes
Surface Treatment TC Treated
Closure Included Yes
Autoclavable Not Autoclavable
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit