Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLMASTER™ Polystyrene Roller Bottles - Short Form

Click to view available options
Capacity (Metric):
2550 mL

For use in cell culture. Greiner Bio-One CELLMASTER™ Polystyrene Roller Bottles - Short Form is stable and transparent and comes with safety screw cap.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Optical clarity
  • Cell adhesion through
Diameter (Metric) 122 mm
Closure Type Screw Cap
Height (English) 10.6 in.
Height (Metric) 271 mm
Closure Included Yes
Bottle Surface Smooth
Capacity (Metric) 2550 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 48
Sterility Sterile
Type Roller Bottle
Cell Growth Area 850cm2
Format Short form
Surface Treatment TC Treated
Show More Show Less