Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
For high-throughput screening in cell based test systems.
$447.00 - $1011.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Material | Polystyrene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Culture Area | Well Count | Volume (Metric) Working | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Culture Area | Well Count | Volume (Metric) Working | No. per Case | Price | Quantity & Availability | ||
07-000-030
|
Greiner Bio-One
662165 |
1.9 sq. cm | 24 | 0.5 to 1.5 mL | 120 |
Case of 120 for $652.00
|
|
||
07-000-201
|
Greiner Bio-One
665165 |
3.9 sq. cm | 12 | 2 to 4 mL | 120 |
Case of 120 for $597.00
|
|
||
07-000-206
|
Greiner Bio-One
677180 |
1 sq. cm | 48 | 0.5 to 1 mL | 100 |
Case of 100 for $728.00
|
|
||
07-000-208
|
Greiner Bio-One
657160 |
9.6 sq. cm | 6 | 2 to 5 mL | 100 |
Case of 100 for $447.00
|
|
||
07-000-202
|
Greiner Bio-One
665180 |
3.9 cm2 | 12 | 2 to 4 mL | 100 |
Case of 100 for $698.00
|
|
||
07-000-645
|
Greiner Bio-One
657165 |
9.6 sq. cm | 6 | 2 to 5 mL | 120 |
Case of 120 for $482.00
|
|
||
07-000-674
|
Greiner Bio-One
662160 |
1.9 sq. cm | 24 | 0.5 to 1.5 mL | 100 |
Case of 100 for $565.00
|
|
||
07-000-205
|
Greiner Bio-One
677165 |
1 sq. cm | 48 | 0.5 to 1.5 mL | 5 |
Case of 120 for $1,011.00
|
|
||
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
Not Autoclavable | |
Clear | |
Sterile | |
Yes | |
-20°C to +60°C |
Flat | |
Polystyrene | |
CellStar | |
Yes |
Safety and Handling
ShelfLife : 4 Years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.