Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Centra™ W Cell Washer Available on GSA/VA Contract for Federal Government customers only.

Automate washing steps for antiglobulin testing with no trouble using the Centra W Cell Washer. Set wash cycle steps once, load the rotor, shut the cover and press 'START.'

Manufacturer:  Thermo Scientific™ 80300568

 View more versions of this product

Catalog No. 13-100-672

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Simplify your work and reduce the time required to wash blood cells with the Thermo Scientific™ Centra™ W Cell Washer, the clear choice for trouble-free automation of washing steps for antiglobulin testing. Set all steps of the wash cycles just once and operate the unit by simply loading the rotor, shutting the cover and pressing the start key.

Fully Automated for Reproducible Results:

  • Standardized, consistent procedures eliminate variations from manual protocols, ensure reproducible results.
  • Automated alerts indicate if saline level is low, and when a run is complete.

Easy, Reliable Operation:

  • Intuitive microprocessor touchpad controls and digital display
  • Time-saving automatic wash cycle
  • Replaceable tube holders

Compact and Durable:

  • Fits neatly on lab bench
  • Brushless motor for years of trouble-free use
  • Easy to clean
  • Pump tubing easily changed
  • Corrosion-free plastic housing
  • Agitates automatically after each decant (cycle is also manually operable)
  • Flexible, single-speed manual mode for general pelleting applications
  • Single distributor for standard tubes

Low Maintenance:

  • Easy to clean, high-impact, corrosion-resistant housing
  • Quiet, maintenance-free brushless drive
  • Lifetime lubrication of all moving parts

Ordering Information:

Accessories (sold separately): Replacement Tubing Kit (500190FS), Replacement Rotor Assembly (004770F), Spare Parts Kit (500080F)

Includes:

Rotor

Recommended for:

ABO compatibility, Rh testing, corss matching, Coombs procedure

Description & Specifications

Specifications

Centra W Cell Washer
1200 x G
100/120/240V
0 to 999 sec.
LED
43.4cm
15.4kg
32cm
24.7 in.
62.7cm
100/120/240V 50Hz
12 tubes - 12mm x 75mm or 10mm x 75mm tubes
Spin: 2950; Fill/Decant: 580rpm
50Hz
80sec.
17.1 in.
34 lb.
12.6 in.
15.2 in.
38.6cm
510(k) No. BK820020 for Safety. CSA
10/12 x 75mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit