Thermo Scientific™ Centra™ W Cell Washer Available on GSA/VA Contract for Federal Government customers only.

Automate washing steps for antiglobulin testing with no trouble using the Centra W Cell Washer. Set wash cycle steps once, load the rotor, shut the cover and press 'START.'

Manufacturer: Thermo Scientific™ 80300569

 View more versions of this product

Catalog No. 13-100-673

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Max. Tube Size 10/12 x 75mm
    Capacity 12 tubes - 12mm x 75mm or 10mm x 75mm tubes
    Length (Metric) Exterior 43.4cm
    Width (Metric) Exterior 32cm
    Height (English) Exterior Lid Closed 15.2 in.
    Height (English) Exterior Lid Open 24.7 in.
    Length (English) Exterior 17.1 in.
    Timer 0 to 999 sec.
    Max. RCF 1200 x G
    Speed Spin: 2950; Fill/Decant: 580rpm
    Certifications/Compliance 510(k) No. BK820020 for Safety. CSA
    Voltage 100/120/240V
    Hertz 60Hz
    Net Weight (English) 34 lb.
    Net Weight (Metric) 15.4kg
    Width (English) Exterior 12.6 in.
    Description Centra W Cell Washer
    Height (Metric) Exterior Lid Closed 38.6cm
    Height (Metric) Exterior Lid Open 62.7cm
    Electrical Requirements 100/120/240V 60Hz
    Cycle Time 80sec.
    Display LED

    Simplify your work and reduce the time required to wash blood cells with the Thermo Scientific™ Centra™ W Cell Washer, the clear choice for trouble-free automation of washing steps for antiglobulin testing. Set all steps of the wash cycles just once and operate the unit by simply loading the rotor, shutting the cover and pressing the start key.

    Fully Automated for Reproducible Results:

    • Standardized, consistent procedures eliminate variations from manual protocols, ensure reproducible results.
    • Automated alerts indicate if saline level is low, and when a run is complete.

    Easy, Reliable Operation:

    • Intuitive microprocessor touchpad controls and digital display
    • Time-saving automatic wash cycle
    • Replaceable tube holders

    Compact and Durable:

    • Fits neatly on lab bench
    • Brushless motor for years of trouble-free use
    • Easy to clean
    • Pump tubing easily changed
    • Corrosion-free plastic housing
    • Agitates automatically after each decant (cycle is also manually operable)
    • Flexible, single-speed manual mode for general pelleting applications
    • Single distributor for standard tubes

    Low Maintenance:

    • Easy to clean, high-impact, corrosion-resistant housing
    • Quiet, maintenance-free brushless drive
    • Lifetime lubrication of all moving parts

    Ordering Information:

    Accessories (sold separately): Replacement Tubing Kit (500190FS), Replacement Rotor Assembly (004770F), Spare Parts Kit (500080F)

    Includes:

    Rotor

    Recommended for:

    ABO compatibility, Rh testing, corss matching, Coombs procedure

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit