Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5425 PROMO
Eppendorf™ Centrifuge 5425 has a 24-place capacity, speed up to 21,330 × g, and ensures optimal separation.
Supplier: Eppendorf™ 2231000815
Description
- Eppendorf QuickLock technology allows for fast, ergonomic locking of the rotor lid
- Increased software features (e.g. 10 acceleration and braking ramps, 3 program buttons, short function without continuous pressing of the key)
- Increased rotor program (5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch, one-finger lid closure for ergonomic operation
- Low noise level (< 51 db) for a quiet work environment
- Max. rotor capacity: 24 × 1.5/2.0 mL vessels, 10 × 5 mL vessels
- Max. speed: 21,330 × g (15,060 rpm)
Specifications
10 x 5 mL | |
21,300 x g | |
10.24 in. | |
10 sec. to 9 hr. 59 min., with continuous run function | |
29 cm | |
UL (120 V), CAN/CSA (120 V) CE, RoHS | |
Rotor FA-24 x 2 - Aerosol-tight fixed angle rotor for 24 Tubes | |
Lid Lock, steel armored safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
29 x 48 x 26 cm (11.4 x 18.9 x 10.2 in.) | |
18.9 in. | |
360 w | |
2 Years | |
15 sec. | |
46.3 lb. | |
100/120 V |
15,060 rpm | |
Large, Bright LCD | |
<54 dB(A) | |
11.42 in. | |
-10°C to +40°C | |
Centrifuge | |
3.2 A | |
120 V 60 Hz | |
Knob | |
48 cm | |
Yes | |
Yes | |
10 sec. to 9 hr. 59 min. | |
50/60 Hz | |
6 Available |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title