Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5910 R

The refrigerated Eppendorf Centrifuge 5910 R can accommodate bottles, plates, and tubes in a compact and ergonomic design

Manufacturer:  Eppendorf™ 2231010066

Catalog No. 05-414-068

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Great versatility
  • Comprehensive portfolio of fixed-angle and swing-bucket rotors
  • Cell harvests in bottles of capacities up to 1,000 mL, large-scale DNA and RNA isolations, and Ficoll gradients for the purification of lymphocytes and monocytes
  • Universal swing-bucket rotor with unique universal adapters facilitates quicker loading
  • Allows centrifugation of conical vessels up to 50 mL, plates, and 250 mL bottles without changing rotors, rotor buckets, or adapters
  • Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve the work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications

Specifications

100/120 V
85 cm
50/60 Hz
62 cm
22,132 x g
Yes
14.5 in.
<53 db(A)
26 in.
1650 w
Rotor S-4 x Universal, universal buckets and adapters for 5 mL/ 15 mL/ 50 mL connical tubes, 175 to 250 mL bottles and plates
120 V 50/60 Hz
Keypad
Yes
2 Years
240.3 lb.
-11°C to +40°C
Benchtop Centrifuge
33.5 in.
26 in.
4 x 1000 mL, 4 x 5 MTP
14,000 rpm
Large, Bright LCD
36.8 cm
Lid lock, Steel armoured safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids and aerosol caps, Rotor lifecycle counter, Automatic imbalance recognition
72 cm
UL (120 V), CAN/CSA (120 V) CE, RoHS
12 A
66 x 72 x 37 cm (28.3 x 26 x 14.6 in.)
5910 R
1 Ea.
10/10 sec.
99 (5 program keys)
Centrifuge
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit