Learn More
Labconco™ CentriVap™ Complete Concentrator



Comes with everything needed to start processing
Supplier: Labconco™ 7315020
Description
Comes with everything needed to start processing
Uses a combination of centrifugal force, vacuum and heat to speed evaporation.
Includes:
- Vacuum Concentrator
- -50°C Cold Trap
- Aluminum rotor holds 40 microcentrifuge tubes and 12-13mm tubes
- Chemical-resistant diaphragm vacuum pump
- CentriZap Strobe Light allows user to view samples while rotor is spinning and lid is closed
Molecular biology, proteomics, genomics, cell biology, microbiology, biochemistry, drug discovery and analytical chemistry
Specifications
Centrivap | |
Diaphragm | |
115 V | |
60 Hz | |
115 V 60 Hz 12 A | |
22.7 in. | |
42.9 cm | |
145 lb. | |
66.3 cm |
Domestic | |
Vacuum concentrator, -50°C cold trap, 40 x 12 to 13mm tubes Aluminum rotor, chemical resistant diaphragm vacuum pump, CentriZap strobe light | |
Not Acid Resistant without Heat Boost | |
ETL | |
12 A | |
16.9 in. | |
57.7 cm | |
66 kg | |
26.1 in. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.