Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Drum Hardcover and Spill Pallets with Drain
SDP

Catalog No. p-3557069
Encompass
Click to view available options
Dimensions (L x W x H):
65 x 58 x 69 in.
Holds:
4 x 55 gal. (208.2 L) Drums

Ideal for indoor or outdoor storage of two or four 208.2L (55-gallon) drums. These pallets include a drain to remove liquids collected in the sump.

 

  • Weatherproof, lockable door
  • Top or front loadable
  • Removable grates for easy cleaning
  • Optional ramp allows for easy loading (Mfr. No. 5039-BK; contact Fisher Customer Service for more information)

 

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 66 gal.
Capacity (Metric) 250.8 L
Material Polyethylene
Type Drum Pallet
For Use With (Application) Indoor or outdoor storage
For Use With (Equipment) Poly slimline™ 6000
Holds 4 x 55 gal. (208.2 L) Drums
Includes Lockable door
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2700 kg
Dimensions (L x W x H) 65 x 58 x 69 in.
Length (English) 65 in.
Length (Metric) 165 cm
Width (English) 58 in.
Width (Metric) 147 cm
Height (English) 69 in.
Height (Metric) 175 cm
Weight (English) 269 lb.
Weight (Metric) 122.3 kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.