CEP™ Drum Hardcover and Spill Pallets

Ideal for indoor or outdoor storage of two or four 208.2L (55-gallon) drums

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS 4062YED

 View more versions of this product

Catalog No. 19-120-2572

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Sump 58 gal.
    Capacity (Metric) Two 208.2L (55 gal.) drums
    Certifications/Compliance EPA, 40 CFR 264.175
    Dimensions (L x W x H) 60 x 37 x 72 in. (152 x 94 x 183cm)
    For Use With (Application) Indoor or outdoor storage
    For Use With (Equipment) Poly spillpallet™ 2000
    Height (Metric) 183cm
    Holds Two 55 gal. drums
    Includes Lockable door
    Length (English) 60 in.
    Length (Metric) 152cm
    Load Bearing Capacity (Metric) 900kg
    Weight (Metric) 95.5kg
    Width (English) 37 in.
    Width (Metric) 94cm
    Material Polyethylene
    Product Type Drum Pallet
    Capacity (Metric) Sump 220.4L
    Load Bearing Capacity (English) 2000 lb.
    Weight (English) 210 lb.
    Height (English) 72 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit