CEP™ Drums-Up Spill Pans

Drums-Up and Drums-Up Jr spill pans let you control nuisance spills from drums sized up to 55 gallons.


 View all options for this product

Catalog No. 18-999-539

  Check Availability
Add to Cart


    Capacity (English) Sump 19.5 gal.
    Capacity (Metric) Sump 74L
    Color Yellow
    Diameter (English) Outer 34 in.
    Diameter (Metric) Outer 86cm
    Product Type Spill Pan
    For Use With (Application) For use as a drum pumping station
    Height (English) 7.25 in.
    Height (Metric) 18cm
    Holds Up to 19 gal. drums
    Weight (English) 12 lb.
    Weight (Metric) 5.4kg

    • A 19.5-gallon sump capacity catches liquid before it reaches your floor

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit