CEP General-Purpose Socks and Pillows

Ideal for solvents, lubricants and cutting oils

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS GPIL16

 View more versions of this product

Catalog No. 19-160-852

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 22 gal.
    Capacity (Metric) 83.2L
    Length (Metric) 33.02cm
    Length (English) 13 in.
    Product Type Sorbent Pillow
    For Use With (Application) For solvents, lubricants and cutting oils, for continuous maintenance leaks
    Height (English) 2 in.
    Height (Metric) 5.1cm
    Width (English) 11 in.
    Width (Metric) 27.94cm
    Capacity 22 gal., 83.2L
    Dimensions (L x W x H) 13 x 11 x 2 in. (33.02 x 27.94 x 5.1cm)
    Dimensions (L x W) 13 x 11 in.
    Color Gray
    Diameter (English) Outer 3 in.
    Diameter (Metric) Outer 7.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit