Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP General-Purpose Socks and Pillows
Ideal for solvents, lubricants and cutting oils
$154.40 - $300.00
Specifications
Color | Gray |
---|---|
Diameter (English) Outer | 3 in. |
Diameter (Metric) Outer | 7.6cm |
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W) | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Dimensions (L x W) | Product Type | Price | Quantity & Availability | |||
19-160-852
|
CEP
GPIL16 |
22 gal., 83.2L | 13 x 11 in. | Sorbent Pillow |
Case of 16 for $154.40
|
|
19-150-0169
|
CEP
GS6 |
62 gal., 234.6L | 3 in. x 6 ft. | Sorbent Sock |
Case of 25 for $300.00
|
|
19-811-281
|
CEP
GS20 |
14 gal., 52.9L | 3 x 20 in. | Sorbent Sock |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Absorb oils, water, coolants and solvents
- Perfect moldable application for continuous maintenance leaks
- Recycled fiber fillers are BTU rich for multiple disposal options
- Grime-concealing gray color
- No messy cleanup
- Socks fit around the base of machines to contain and absorb spills
Specifications
Gray | |
3 in. | |
7.6cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title