CEP™ Oil-Only Blue Fine-Fiber Bonded Sorbents

Absorbent and perforated, allowing precise measurement

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS QBP100

 View more versions of this product

Catalog No. 19-130-5844

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 33 gal.
    Capacity (Metric) 124.9L
    Length (Metric) 43.18cm
    Length (English) 17 in.
    Product Type Universal Fine Bonded Sorbent Pad
    For Use With (Application) For heavy spills, absorbent and perforated, allowing precise measurement
    Material Polypropylene Fiber
    Weight Capacity Heavy
    Weight (Metric) Heavy
    Width (English) 15 in.
    Width (Metric) 38cm
    Dimensions (L x W) 17 x 15 in. (43.18 x 38cm)
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit