CEP Oil-Only Bonded Sorbents

Ideal for wiping applications

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS CEPBP100

 View more versions of this product

Catalog No. 19-051-756

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 24 gal.
    Capacity (Metric) 90.8L
    Length (Metric) 43.18cm
    Length (English) 17 in.
    Product Type Bonded Sorbent Pad
    For Use With (Application) Bonded for increased strength
    Material Polypropylene
    Weight Capacity Heavy
    Width (English) 15 in.
    Width (Metric) 38cm
    Dimensions (L x W) 17 x 15 in. (43.18 x 38cm)
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit