CEP Oil Only Booms, Pillows and Socks

Variety of sorbents for all types of oil spills

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS BPIL10

 View more versions of this product

Catalog No. 19-056-204

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 158.9L
    Length (Metric) 45.72cm
    Length (English) 18 in.
    Product Type Sorbent Boom Pillow
    Material Polypropylene
    Width (English) 8 in.
    Width (Metric) 20.3cm
    Capacity 42 gal., 158.9L
    Dimensions (L x W) 18 x 8 in. (45.72 x 20.3cm)
    Diameter (English) Outer 8 in.
    Capacity (English) 42 gal.
    For Use With (Application) For oil spill control, spill containment, oil spill clean up and skimming oil from water
    Color White
    Diameter (Metric) Outer 20.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit