CEP Oil Only Pads and Rolls

Contain and adsorb oils while repelling aquatic liquids

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS CEPSR144

 View more versions of this product

Catalog No. 19-500-532

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 50 gal.
    Capacity (Metric) 189L
    Length (Metric) 45.7m
    Product Type Sorbent Roll
    For Use With (Application) Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
    Material Polypropylene Fiber
    Capacity 50 gal., 189L
    Dimensions (L x W) 150 ft. x 15 in. (45.7m x 38cm)
    Length (English) 150 ft.
    Weight Capacity Heavy
    Width (English) 15 in.
    Width (Metric) 38cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit