CEP Poly-Stacker and Poly-Racker

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS 6000YE

 View more versions of this product

Catalog No. 19-120-2553

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Sump 102 gal.
    For Use With (Equipment) Poly-Racker™
    Width (Metric) 104.14cm
    Material Polyethylene
    Capacity (Metric) Sump 386L
    Certifications/Compliance EPA, 40 CFR 264.175
    Color Yellow
    Dimensions (L x W x H) 49 x 41 x 13 in. (124.46 x 104.14 x 33cm)
    For Use With (Application) Manufacturing plants, mining, chemical storage facilities
    Height (English) 13 in.
    Height (Metric) 33cm
    Holds Two 55 gal. drums
    Length (English) 49 in.
    Length (Metric) 124.46cm
    Load Bearing Capacity (English) 3000 lb.
    Load Bearing Capacity (Metric) 1360.7kg
    Weight (English) 120 lb.
    Weight (Metric) 54.43kg
    Width (English) 41 in.
    Product Type Poly-Racker™ Drum Rack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit