CEP Universal Aggresive Booms, Pillows, and Socks

Ideal for containing and absorbing spills of any liquid

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS UB810

 View more versions of this product

Catalog No. 19-135-954

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 70 gal.
    Capacity (Metric) 265L
    Length (Metric) 3.04m
    Product Type Universal Hazmat Sorbent Boom
    For Use With (Application) For containing and absorbing spills of any liquid
    Capacity 70 gal., 265L
    Color Multi
    Diameter (Metric) Outer 20cm
    Length (English) 10 ft.
    Diameter (English) Outer 8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit