CEP Universal Aggresive Booms, Pillows, and Socks

Ideal for containing and absorbing spills of any liquid

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS HAZPIL17

 View more versions of this product

Catalog No. 19-135-958

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 44 gal.
    Capacity (Metric) 166.5L
    Length (Metric) 60.9cm
    Length (English) 24 in.
    Product Type Universal Hazmat Sorbent Pillow
    For Use With (Application) For containing and absorbing spills of any liquid
    Height (English) 3 in.
    Height (Metric) 7.62cm
    Width (English) 18 in.
    Width (Metric) 45.72cm
    Dimensions (L x W x H) 24 x 18 x 3 in. (60.9 x 45.72 x 7.62cm)
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit