CEP Universal Aggressive Sorbent Pads and Rolls

Absolute necessity for any Haz Mat spill or spill contingency planning

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS CEPUR150

 View more versions of this product

Catalog No. 19-052-053

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 45.7m
    Width (English) 30 in.
    Capacity (English) 50 gal.
    Capacity (Metric) 189L
    Length (English) 150 ft.
    Product Type Universal Hazmat Sorbent Roll
    For Use With (Application) For any hazmat spill or spill contingency planning
    Weight Capacity Heavy-Weight Roll
    Width (Metric) 76.2cm
    Dimensions (L x W) 150 ft. x 30 in. (45.7m x 76.2cm)
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit