CEP Universal Drip Pans

Manufacturer: COMPLETE ENVIRONMENTAL PRODUCTS UDP12

 View more versions of this product

Catalog No. 19-150-0188

  Check Availability
Add to Cart

    Specifications

    Product Type Drip Pan, 12/Cs.
    Dimensions (L x W x H) 13 x 11 x 3 in. (33 x 28 x 8cm)
    For Use With (Application) Placing under drums and other problem areas where drips occur
    Height (English) 3 in.
    Length (English) 13 in.
    Width (English) 11 in.
    Width (Metric) 28cm
    Material Polypropylene
    Height (Metric) 8cm
    Length (Metric) 33cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit