Certified Safety Certi-Strip™ Woven Adhesive Bandages

Provide elastic, effective and sustained protection from minor cuts and scrapes

Manufacturer: CERTIFIED SAFETY MANUFACTURING 220201

 View more versions of this product

Catalog No. 19-808-909

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Dimensions (L x W) 1 x 3 in. (2.5 x 7.6cm)
    For Use With (Application) Protects minor cuts and scrapes
    Packaging Type 100/Box
    Sterile Yes
    Style BMD
    Width (English) 3 in.
    Width (Metric) 7.6cm
    Length (English) 1 in.
    Length (Metric) 2.5cm
    Material Fabric
    Product Type Certi-strip Woven Bandage
    Quantity Each
    Size BMD; 2.5 × 7.6cm (1 × 3 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit