Certified Safety Construction Series First Aid Kits

Manufacturer: CERTIFIED SAFETY MANUFACTURING 209216

 View more versions of this product

Catalog No. 19-808-857

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Depth (English) 2.5 in.
    Depth (Metric) 6.35cm
    For Use With (Application) General construction industry
    Height (English) 9 in.
    Includes Certi-strips - Plastic, certi-gauze bandage compress, certi-gauze roll, triangular bandage with pins, certi-gauze pads, certi-strips - heavy weight woven, absorbent compress, certi-sporyn - antibiotic cream, antiseptic BZK towelettes, Eye pads - 4 certi-tape - 4, cold pack - certi-cool junior, insect sting swabs, Hydrocortisone cream - 1%, poison ivy anti-Itch gel, certi-burn cream, gloves - Nitrile, certi-lancet, eye wash, certi-tape, forceps - Plastic, first aid facts guide
    Width (English) 15.19 in.
    Product Type Metal First Aid Kit 16
    Height (Metric) 22.86cm
    Width (Metric) 30.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit