Certified Safety First Aid Kits, Construction Series

Manufacturer: CERTIFIED SAFETY MANUFACTURING K209224

 View more versions of this product

Catalog No. 19-130-1867

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ANSI
    Depth (English) 2.5 in.
    Depth (Metric) 6.35cm
    For Use With (Application) General construction industry
    Height (English) 9 in.
    Height (Metric) 22.86cm
    Includes Certi-strips - Plastic, extra large, certi-strips - heavy weight, woven, certi-gauze bandage compress, certi-gauze bandage compress, triangular bandage with pins, certi-gauze pads, certi-tape, certi-burn cream, certi-sporyn antibiotic cream, antiseptic BZK towelettes, Eye pads / certi-tape, certi-strips - heavy weight, woven, absorbent compress, insect sting wipe-ups, PVP iodine wipe-ups, poison ivy cream, certi-lancet, CPRotector - gloves, cold pack - certi-cool, eye wash, gloves - Nitrile, forceps - Plastic, scissors - bandage, red handle, first aid facts sheet
    Width (English) 5.5 in.
    Width (Metric) 20.5cm
    Product Type Metal First Aid Kit 24

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit