Certified Safety General Purpose Series First Aid Kits

Manufacturer: CERTIFIED SAFETY MANUFACTURING K202014

 View more versions of this product

Catalog No. 19-130-2541

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance ANSI
    Depth (English) 2.5 in.
    Depth (Metric) 6.35cm
    For Use With (Application) General purpose series
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Includes Certi-strips - Plastic, triangular bandage -with pins, certi-gauze pads, absorbent compress, certi-sporyn - antibiotic cream, antiseptic BZK towelettes, Alcohol gel, certi-tape, certi-burn cream, gloves - Nitrile, first aid facts guide
    Size 10 units
    Width (English) 20 in.
    Width (Metric) 40.64cm
    Product Type Metal First Aid Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit