Certified Safety General Purpose Series First Aid Kits

Manufacturer: CERTIFIED SAFETY MANUFACTURING K202017

 View more versions of this product

Catalog No. 19-809-008

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) General purpose series
    Includes Certi-strips - Plastic, certi-strips - Plastic - extra large, triangular bandage with pins, certi-gauze pads, certi-strips - heavy weight woven, absorbent compress, certi-sporyn - antibiotic cream, antiseptic BZK towelettes, PVP iodine wipe-ups, certi-tape, cold pack, certi-burn cream, gloves - Nitrile, eye wash, alcohol gel, first aid facts guide
    Product Type Metal First Aid Kit
    Certifications/Compliance ANSI
    Depth (English) 2.5 in.
    Depth (Metric) 6.35cm
    Height (English) 9 in.
    Height (Metric) 22.86cm
    Size 24 units
    Width (English) 17 in.
    Width (Metric) 13.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit