Certified Safety Manufacturing Certi-Strip Plastic Adhesive Bandages

Provide firm, effective and sustained protection from minor cuts and scrapes

Manufacturer: CERTIFIED SAFETY MANUFACTURING 220100

 View more versions of this product

Catalog No. 19-808-904

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Protects minor cuts and scrapes
    Dimensions (L x W) 0.75 x 3 in. (1.9 x 7.6cm)
    Sterile Yes
    Style Standard
    Width (English) 3 in.
    Width (Metric) 7.6cm
    Length (English) 0.75 in.
    Length (Metric) 1.9cm
    Material Plastic
    Product Type Certi-strip Bandage
    Quantity 100 Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit