Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Certified Safety Unitized First Aid Kits
Kits stay neat and organized, fitting snugly to prevent shifting.
Specifications
Certifications/Compliance | ANSI |
---|---|
Includes | Handle and bracket for wall mounting, certi-strips - Plastic , certi-strips - Plastic - extra large, certi-gauze bandage compress, triangular bandage with Pins, certi-gauze pad, certi-strips - heavy weight woven, absorbent compress, Gloves - Nitrile, certi-sporyn - antibiotic cream, Antiseptic BZK towelettes, PVP iodine wipe-ups, certi-tape, cold pack - certi-cool junior, certi-burn cream, eye wash, alcohol gel, first aid facts guide |
Includes: Handle and bracket for wall mounting
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Product Type | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
19-808-823
|
Certified Safety
K202012 |
7.62cm | Poly First Aid Kit | 12.7cm | 24cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-808-824
|
Certified Safety
202014 |
6.35cm | Metal First Aid Kit | 12.7cm | 10.16cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Single-use packaging
- List of contents permanently mounted inside the lid
- Dust- and moisture-resistant
- Open lid of steel kits can be used as shelf when mounted on wall
- Glow in the dark
Compliance
Meet ANSI standards
Specifications
ANSI | |
Handle and bracket for wall mounting, certi-strips - Plastic , certi-strips - Plastic - extra large, certi-gauze bandage compress, triangular bandage with Pins, certi-gauze pad, certi-strips - heavy weight woven, absorbent compress, Gloves - Nitrile, certi-sporyn - antibiotic cream, Antiseptic BZK towelettes, PVP iodine wipe-ups, certi-tape, cold pack - certi-cool junior, certi-burn cream, eye wash, alcohol gel, first aid facts guide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title