Certified Safety Unitized First Aid Kits

Kits stay neat and organized, fitting snugly to prevent shifting.

Manufacturer: CERTIFIED SAFETY MANUFACTURING 202018

 View more versions of this product

Catalog No. 19-500-178

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ANSI
    Depth (English) 2.5 in.
    Height (English) 9 in.
    Height (Metric) 22.86cm
    Includes Handle and bracket for wall mounting, certi-strips - Plastic , certi-strips - Plastic - extra large, certi-gauze bandage compress, triangular bandage with Pins, certi-gauze pad, certi-strips - heavy weight woven, absorbent compress, Gloves - Nitrile, certi-sporyn - antibiotic cream, Antiseptic BZK towelettes, PVP iodine wipe-ups, certi-tape, cold pack - certi-cool junior, certi-burn cream, eye wash, alcohol gel, first aid facts guide
    Size 36U
    Width (English) 22 in.
    Width (Metric) 33.02cm
    Product Type Metal First Aid Kit
    Depth (Metric) 6.35cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit