Certified Safety XXV Bulk First Aid Kit

Affordable first aid for home or workplace

Manufacturer: CERTIFIED SAFETY MANUFACTURING K206037

 View more versions of this product

Catalog No. 19-808-836

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Affordable first aid for home or workplace
    Includes Adhesive bandages, adhesive tape, antiseptic towelettes, burn/first aid cream, instant cold pack, Cotton, CPRotector 2000™ mouth-to-mouth barrier, eye pads, eyewash, forceps, gauze pads, gauze bandage, latex gloves, Nonstick pads, Scisso
    Width (English) 12.6 in.
    Certifications/Compliance ANSI 2308.1-1998
    Depth (English) 3 in.
    Depth (Metric) 7.62cm
    Height (English) 7 in.
    Height (Metric) 17.78cm
    Width (Metric) 45.72cm
    Product Type Green Nylon Xxv First Aid Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit