Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Modern Oxford Mesh Back Chair with Knee-Bend Control and 3D Adjustable Arms
Fisherbrand™ Modern Oxford Mesh Back Chairs feature a mesh back with adjustable lumbar support, 3D adjustable arms to ensure proper arm placement, and knee-bend control. They would make a great addition to any office!
This item is not returnable.
View return policy
Description
- Adjustable from 19-23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- Asynchronous knee-bend mechanism
- 3D adjustable arms rests adjust up and down, twist toward and away from the user, and slide forward and back
- Composite base
- Breathable mesh fabric
Specifications
General Seating Chair | |
No | |
Yes | |
70 lb. | |
Lockable knee-bend backward tilt | |
2-way adjustable (move up and down) | |
300 lb. | |
Yes | |
Nylon Reinforced Fiberglass | |
Mesh |
Yes | |
Yes | |
19 to 23 in. | |
136 kg | |
Desk Height | |
Yes | |
Black | |
Standard | |
Black dual-wheel, casters (suitable for carpeted floors) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction