Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ CHECKWEIGH SCALE
Combining an NSF-certified and USDA accepted food-safe base, durable stainless steel construction, and industry leading software, the OHAUS CKW Series includes fully-dedicated checkweighing scales built for applications requiring fast and accurate operation.
Manufacturer: OHAUS™ 30448475
Description
User-configurable resolution up to 7,500d/3,000e, 128 part library, 3-color checkweighing LEDS, beeper, alibi memory kit (sold separately as an accessory), 150% overload capacity protection, five operating languages, NTEP-certified and Measurement Canada approvedSpecifications
External calibration | |
30 kg | |
5 g | |
2 sec. | |
390 mm | |
485 mm |
Yes | |
LCD | |
AC Adapter | |
Bench Scale | |
410 mm | |
12 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title