Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ CHECKWEIGH SCALE

Combining an NSF-certified and USDA accepted food-safe base, durable stainless steel construction, and industry leading software, the OHAUS CKW Series includes fully-dedicated checkweighing scales built for applications requiring fast and accurate operation.

$2240.00

Specifications

Display Type LCD
Height (Metric) 485 mm
Includes AC Adapter
Length (Metric) 390 mm
Stabilization Time 2 sec.
View More Specs

Products 4
Catalog Number Mfr. No. Capacity Readability Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Readability Price Quantity & Availability  
02-115-03
View Documents Promotion Details
Ohaus™
30448475
30 kg 5 g
Each for $2,240.00
Add to cart
 
02-115-00
View Documents Promotion Details
Ohaus™
30448472
3 kg 0.5 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
02-115-01
View Documents Promotion Details
Ohaus™
30448473
6 kg 1 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
02-115-02
View Documents Promotion Details
Ohaus™
30448474
15 kg 2 g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

User-configurable resolution up to 7,500d/3,000e, 128 part library, 3-color checkweighing LEDS, beeper, alibi memory kit (sold separately as an accessory), 150% overload capacity protection, five operating languages, NTEP-certified and Measurement Canada approved
Specifications

Specifications

LCD
AC Adapter
2 sec.
410 mm
485 mm
390 mm
Bench Scale
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit