Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Chem-Ply™ N-540 Chemical Protection Polychloroprene Gloves

Heavyweight protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible.

$95.16

Specifications

Certifications/Compliance 21 CFR 170-199, NFPA 1992-1994
Chlorinated Yes
Color Black, Red
Latex Free Yes
Material Neoprene
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
18-999-2897
View Documents
MAPA™
408950
10
Pack of 6 for $95.16
Case of 8 PK for $938.00
Add to cart
 
18-999-2898
View Documents
MAPA™
408951
11
Pack of 6 for $95.16
Case of 8 PK for $938.00
Add to cart
 
18-999-2896
View Documents
MAPA™
408959
9 This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 14 in. length
  • 40 mil thickness
Specifications

Specifications

21 CFR 170-199, NFPA 1992-1994
Black, Red
Neoprene
1 mm
Bacteria, Fungi only
Embossed
Chem-Ply™ N-540
35.5 cm
Yes
Yes
40 mil
EN 388:3112
Straight
Unlined
14 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit