Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP ChemStudio Imager PROMO

Free plate and converter

Manufacturer:  UVP SP1068

Catalog No. SP1068PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: 84997092803, UVP38034101, UVP38034001 and UVP38040801

Description

Description

  • Available as an external computer operated system, perfect for laboratories with particlar IT/computer requirements
  • Compact design maximizes laboratory bench space
Advanced technical specifications and capabilities:
  • High resolution and light sensitivity with 8.1 megapixel camera
  • f/0.95 lens for quick exposure speeds in low light and long exposure applications
  • Has overhead white, red, green and blue excitation LEDS for multiplex applications 
  • Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
  • Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
  • VisionWorks™ Acquisition and Analysis Software full package used on external computer
  • Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
  • Darkroom features a Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
  • Wide maximum illuminated imaging area of 21 x 17cm
  • Allows imaging of multiple blots, of various sizes
  • Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
  • Thin UV lamp technology is instant-on with no need for warm-up
  • UV intensity switch “low/high” is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
  • Image capture and enhancement is automated with application based icons
  • Used for quick selection of various gel and blot applications
  • Custom application icons can be created for particular research needs
  • Large range of application settings are saved for various researchers performing experiments on one imaging system
  • Software controlled five-position filter wheel, in slide-out tray
  • Allows for simple changeover, to various emission wavelengths
  • All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
  • Dedicated application and technical service teams available to provide customized service and support
  • Three-year manufacturer warranty included with these systems
  • IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased

Certifications

CSA/UL listed

Warranty and Services

3 years

Specifications

Specifications

ChemStudio+ Imager
50/60Hz
16 in.
24 in.
18 in.
EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only)
PC controlled
LED
115V
41cm
8.1 MP
Chemiluminescent blots, fluorescence, UV, DNA gels, protein gels, blue light gels, Coomassie Blue, GelGreen, SYBR Green, protein blots, Western blots, immunoblots, fluorescent Western blots
61cm
46cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit